Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Delta Commercial Tub Only Tub / Shower Faucet, Chrome T13120

Commercial Tub Only Tub / Shower Faucet, Chrome (Discontinued)

  • Mfr # T13120
  • Zoro # G8792992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T13120
Zoro #
G8792992
UPC #
034449518406
Country of Origin
United States

Dimensions

Spout Length
5-1/4
Depth (In.)
5
Overall Height
9.5
Overall Width
7

Details

Mounting Type
Wall
Finish
Chrome
Handle Type
Lever
Weight
2.02 lb
Item
Tub Only Tub / Shower Faucet
Series
Classic
Application
Commercial
Body Material
Solid Brass

Description

Monitor,13 Series Tub Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.