
Purist Wall-mount bathroom sink faucet trim with Cross handles, 1.2 gpm
Mfr # T14413-3-BGP
Zoro # G321665497
product price:Â $781.87
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Mounting Type - Faucet
Wall-Mount
Standards
ADA Compliant, ANSI Compliant, ASME A112.18.1/CSA B125.1, Calgreen, California Title24, CEC Compliant, WaterSense Certified
Height
3.52 in
Faucet Finish
Vibrant Brushed Graphite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T14413-3-BGP
Zoro #
G321665497
UPC #
195711190963
Country of Origin
United States
Dimensions
Height
3.52 in
Details
Body Material
Brass
Mounting Type - Faucet
Wall-Mount
Standards
ADA Compliant, ANSI Compliant, ASME A112.18.1/CSA B125.1, Calgreen, California Title24, CEC Compliant, WaterSense Certified
Item
Bathroom Sink Faucets
Faucet Finish
Vibrant Brushed Graphite
Description
Capturing the style of minimalist design, Purist faucets deliver streamlined water control. This sink faucet trim features a 35-degree angled spout and cross handles for easy operation. The convenient wall-mount design provides a clutter-free countertop in your bath or powder room. When paired with a two-handle ceramic disc valve, this trim offers optimal performance. Combine it with bath accessories from the Purist collection for a distinctively modern and unified decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.