
Compel 6-Setting 3-Port Diverter Trim Stainless (Discontinued)
- Mfr # T11961-SS
- Zoro # G3975944
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T11961-SS
Zoro #
G3975944
UPC #
34449687195
Country of Origin
United States
Dimensions
Height
5
Width
5
Length
3
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
3
Overall Width (In.)
5
Overall Height (In.)
5
Details
Item
Compel 6-Setting 3-Port Diverter Trim Stainless
Type
Faucet
Finish
Stainless
Weight
1.61 lb
CEC Compliant
T
Handle Type
Single Handle Lever
Series
CompelĀ®
Function
Showering Component
Mfr. Series
Excluded
Handle
Single Handle Lever
Description
Delta Compel 6-Setting 3-Port Diverter Trim Stainless
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.