
Compel Monitor® 17 Series Valve Only Trim Stainless (Discontinued)
- Mfr # T17061-SS
- Zoro # G4044614
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T17061-SS
Zoro #
G4044614
UPC #
34449687072
Country of Origin
United States
Dimensions
Depth (In.)
2.88
Length
2.88
Width
6.5
Height
6.5
Overall Width (In.)
6.5
Overall Height (In.)
6.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Type
Faucet
Finish
Stainless
Handle Type
Single Handle Lever
Weight
1.7 lb
Valve Type
Dual-function pressure balance cartridge
Item
Trim Only Tub / Shower Faucet
Series
Compel®
Function
Tub / Shower
Handle
Single Handle Lever
Mfr. Series
1700SeriesUniversal
Description
Delta Compel Monitor® 17 Series Valve Only Trim Stainless
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.