This item is Discontinued.

Delta Compel TempAssure 17T Series H2Okinetic Shower Trim T17T261-H2O

Compel TempAssure 17T Series H2Okinetic Shower Trim (Discontinued)

  • Mfr # T17T261-H2O
  • Zoro # G107048650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17T261-H2O
Zoro #
G107048650
UPC #
34449776851
Country of Origin
United States

Dimensions

Length
8.72
Width (In.)
6.5
Height (In.)
9

Details

Item
Shower Trim
Finish
Chrome
Color
Silver

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.