This item is Discontinued.

Delta Conical Nut w/ O-Rings RP62556CZ

Conical Nut w/ O-Rings (Discontinued)

  • Mfr # RP62556CZ
  • Zoro # G8313879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP62556CZ
Zoro #
G8313879
UPC #
034449672900
Country of Origin
China

Dimensions

Length
1
Height
1.5
Width
1
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
1.5
Overall Width (In.)
1
Depth (In.)
1

Details

Item
Trim Repair Part Faucet
Type
Faucet
Color/Finish
Champagne Bronze
Finish
Champagne Bronze
Includes
O Rings
Sub-Category
Nuts
Weight
0.05 lb
Series
Other
Function
Repair Part
Mfr. Series
Excluded

Description

Conical Nut w/ O-Rings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.