Contrasta Electronic Lavatory Faucet with Proximity Sensing Technology - Hardwire Operated, 1.0GPM
- Mfr # 820DPA20-CZ
- Zoro # G408451180
product price:Â
$
886.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Width
42.29 in
Length
51.6 in
Height
37.2 in
Finish
Champagne Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 820DPA20-CZ
- Zoro #
- G408451180
- UPC #
- 55870478886
- Country of Origin
- Canada
- Material
- Brass
- Finish
- Champagne Bronze
Dimensions
- Width
- 42.29 in
- Length
- 51.6 in
- Height
- 37.2 in
Description
Stylish hands-free faucet featuring Proximity Sensing technology where the entire faucet body acts as a sensor when hands are placed near the faucet. These faucets are ideal for high-traffic environments, providing superior vandal resistance, and ease of cleaning and maintenance while providing an aesthetic appeal.
- The perfect blend of designs and finish with heavy commercial innovations and durability
- Modern angular spout
- Hands-free activation, entire spout is sensor
- Adjustable sensing range, auto shut-off, metering mode and periodic rinse feature
- Mixing valve required
- 2.5" max. deck thickness
- Order 061305CZ for 4" optional coverplate
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.