
Coranto Sprayer Assembly Bar/Prep
Mfr # RP101294RB
Zoro # G101762040
product price: $73.25
/eaKey Features
Material
Metal
Finish
Venetian Bronze
Overall Height (In.)
4 in
Overall Length (In.)
2.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP101294RB
Zoro #
G101762040
UPC #
34449956321
Country of Origin
Thailand
Dimensions
Overall Height (In.)
4 in
Overall Length (In.)
2.25 in
Details
Material
Metal
Finish
Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.