This item is Discontinued.

No Product Image Available

Delta 1500T Series Trim for Electronic (Discontinued)

  • Mfr # 1500T3378TR
  • Zoro # G0871055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1500T3378TR
Zoro #
G0871055
UPC #
055870327320
Country of Origin
Canada

Dimensions

Manufacturers Warranty Length
Commercial 5-year Limited Warranty

Details

Item
Delta 1500T Series Trim for Electronic
Finish
Chrome
Series
1500T Series
Handle Type
Electronic
Flow Rate (GPM)
1.50
Weight
7.8 lb
CEC Compliant
F

Description

Delta 1500T Series Trim for Electronic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.