This item is Discontinued.

Delta Delta 400-SS-DST Classic Series Single Handle Kitchen Faucet Side Spray 4558128

Delta 400-SS-DST Classic Series Single Handle Kitchen Faucet Side Spray (Discontinued)

  • Mfr # 4558128
  • Zoro # G103713491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4558128
Zoro #
G103713491
UPC #
34449699549
Country of Origin
China

Description

Features
  • Style: Classic
  • Number of Faucet Handles: One Handle
  • Finish: Stainless Steel
  • Product Type: Kitchen Faucet
  • Side Sprayer Included: Yes
  • Adjustable Flow Rate: No
  • Soap Dispenser Included: No
  • Handle Type: Lever
  • Built In Water Filter: No
  • Spout Height: 4 in.
  • On Center Measurement: 8 in.
  • Flow Rate: 1.8 gpm
  • Spout Reach: 10-9/32 in.
  • ADA Compliant: Yes
  • Valve Material: Ceramic
  • Spout Type: Mid Arc
  • Supply Lines Included: Yes
  • Number of Installation Holes Required: 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.