This item is Discontinued.

Delta Delta 484000 Fuel Tank Rectangle 100 Gallon D21-484000

Delta 484000 Fuel Tank Rectangle 100 Gallon (Discontinued)

  • Mfr # D21-484000
  • Zoro # G204026865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D21-484000
Zoro #
G204026865
UPC #
43419902107
Country of Origin
United States

Description

Delta tanks feature 14 Gauge construction for Long-Term durability. Internal baffles reinforce the High-Strength design and control the flow of the contents when moving. All trucks are pressure tested for leaks.

Features
  • Internal Baffles Add Extra Strength And Control The Flow Of The Contents When Moving
  • 2 in. NPT Reinforced Bungs Allow Convenient Use From Either Side. Filter System Recommend
  • Built-In Lifting Rings To Assist With Lifting And Moving An Empty Tank
  • Lockable Filter Cap And Coupler Prevent Excessive Pressure Build-Up
  • Heavy-Duty Brackets To Secure The Tank To The Truck Bed. All Brackets Must Be Bolted To The Truck Bed
  • Type of Liquid - Non-Flammable Liquids And Diesel Fuel
  • Shape - Rectangle
  • Volume (GAL) - 100 Gallons
  • Color - White
  • Material - Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.