Delta 77746-RB Vero Towel Ring
- Mfr # 77746-RB
- Zoro # G0875474
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Width
6.5 in
Height
6.5
Type
Accessory
Depth (In.)
3.84
Series
Vero®
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77746-RB
- Zoro #
- G0875474
- UPC #
- 034449658553
- Country of Origin
- China
Dimensions
- Width
- 6.5 in
- Height
- 6.5
- Depth (In.)
- 3.84
- Length
- 3.84
- Overall Height (In.)
- 6.5
- Overall Width (In.)
- 6.5
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Details
- Item
- Towel Ring Bath Hardware Accessory
- Finish
- Venetian Bronze
- Type
- Accessory
- Series
- Vero®
- Weight
- 1.38 lb
- Function
- Bath Hardware
- Mfr. Series
- Excluded
Description
Delta Vero Towel Ring,Venetian Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.