This item is Discontinued.

No Product Image Available

Delta Addison Wand Assembly-ShieldSpray (Discontinued)

  • Mfr # RP90838AR
  • Zoro # G0894164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP90838AR
Zoro #
G0894164
UPC #
034449871006
Country of Origin
China

Dimensions

Length
3
Depth (In.)
3
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
3.5
Overall Height (In.)
5
Height
5
Width
3.5

Details

Item
Delta Addison Wand Assembly-ShieldSpray
Type
Faucet
Finish
Arctic Stainless
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.8
Series
Addison™
Weight
0.344 lb
Mfr. Series
Excluded
GPM
1.8
Function
Repair Part
Handle
Single Handle Lever

Description

Delta Addison Wand Assembly-ShieldSpray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.