This item is Discontinued.

Delta Delta Allora Escutcheon - 10" Venetian Bronze RP47274RB

Delta Allora Escutcheon - 10" Venetian Bronze (Discontinued)

  • Mfr # RP47274RB
  • Zoro # G3076859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP47274RB
Zoro #
G3076859
UPC #
034449637985
Country of Origin
China

Dimensions

Overall Height (In.)
11
Height
11
Width
2
Overall Width (In.)
2
Length
2.25
Depth (In.)
2.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Venetian Bronze
Type
Faucet
Item
Delta Allora Escutcheon,10",Venetian Brz
Weight
0.685 lb
Series
Allora®
Mfr. Series
Excluded
Function
Repair Part

Description

Delta Allora Escutcheon,10 In.,Venetian Brz

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.