
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP79166BL
Zoro #
G3088804
UPC #
034449899079
Country of Origin
China
Dimensions
Overall Height (In.)
7.88
Height
7.88
Overall Width (In.)
2.88
Width
2.88
Length
3.5
Depth (In.)
3.5
Manufacturers Warranty Length
Limited Lifetime Warranty
Details
Finish
Matte Black
Item
Delta Ara 14 Series Handle Kit
Type
Faucet
Handle Type
Single Handle Lever
Weight
0.694 lb
Series
Ara®
Function
Repair Part
Mfr. Series
1400SeriesUniversal
Handle
Single Handle Lever
Description
Delta Ara 14 Series Handle Kit
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.