Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP75442BL
Zoro #
G3087675
UPC #
034449898911
Country of Origin
China
Dimensions
Overall Width (In.)
3.5
Overall Height (In.)
7
Height
7
Width
3.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
3.13
Length
3.13
Details
Finish
Matte Black
Type
Faucet
Item
Delta Ara 17T Series Handle,Matte Black
Handle Type
Single Handle Lever
Series
Ara®
Weight
1.056 lb
Handle
Single Handle Lever
Function
Repair Part
Mfr. Series
17SeriesUniversalTherm
Description
Delta Ara 17T Series Handle,Matte Black
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.