This item is Discontinued.

No Product Image Available

Delta Arabella Wand Assembly Stainless (Discontinued)

  • Mfr # RP93644SS
  • Zoro # G3090414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP93644SS
Zoro #
G3090414
UPC #
034449890359
Country of Origin
China

Dimensions

Width
2.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
4.5
Overall Width (In.)
2.25
Overall Height (In.)
4.5
Depth (In.)
3
Length
3

Details

Finish
Stainless
Type
Faucet
Item
Delta Arabella Wand Assembly,Stainless
Series
Arabellaâ„¢
CEC Compliant
T
Weight
0.686 lb
Mfr. Series
Excluded
Function
Repair Part

Description

Item Delta Arabella Wand Assembly,Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.