Delta Ashlyn Escutcheon - 1 Hole Bathroom Venetian Bronze (Discontinued)
- Mfr # RP77266RB
- Zoro # G3088366
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP77266RB
Zoro #
G3088366
UPC #
034449759168
Country of Origin
China
Dimensions
Overall Height (In.)
1.94
Overall Width (In.)
1.94
Width
1.94
Height
1.94
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
0.44
Length
0.44
Details
Finish
Venetian Bronze
Type
Faucet
Item
Delta Ashlyn Escutcheon,1 Hole Bathroom
Series
Ashlyn®
Number of Holes
Single hole installation
Weight
0.168 lb
Function
Repair Part
Mfr. Series
Other
Description
Delta Ashlyn Escutcheon,1 Hole Bathroom
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.