This item is Discontinued.

No Product Image Available

Delta Ashlyn Escutcheon - 17 Series Stainless (Discontinued)

  • Mfr # RP77162SS
  • Zoro # G3087998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP77162SS
Zoro #
G3087998
UPC #
034449759281
Country of Origin
China

Dimensions

Width
6
Overall Height (In.)
6
Height
6
Overall Width (In.)
6
Depth (In.)
0.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
0.5

Details

Finish
Stainless
Type
Faucet
Item
Delta Ashlyn Escutcheon,17 Series
Weight
0.576 lb
Series
Ashlyn®
Function
Repair Part
Mfr. Series
1700SeriesUniversal

Description

Delta Ashlyn Escutcheon,17 Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.