Delta Ashlyn Metal Lever Handle Kit - 1H Bathroom Venetian Bronze (Discontinued)
- Mfr # RP77264RB
- Zoro # G3088296
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP77264RB
Zoro #
G3088296
UPC #
034449759243
Country of Origin
China
Dimensions
Width
3.69
Height
1.69
Overall Height (In.)
1.69
Overall Width (In.)
3.69
Depth (In.)
1.44
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
1.44
Details
Finish
Venetian Bronze
Type
Faucet
Item
Delta Ashlyn Metal Lever Handle Kit,1H
Handle Type
Single Handle Lever
Weight
0.45 lb
Series
Ashlyn®
Mfr. Series
Other
Function
Repair Part
Handle
Single Handle Lever
Description
Delta Ashlyn Metal Lever Handle Kit,1H
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.