This item is Discontinued.

No Product Image Available

Delta Ashlyn Metal Lever Handle Set - Bathroom Stainless (Discontinued)

  • Mfr # RP77163SS
  • Zoro # G3088034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP77163SS
Zoro #
G3088034
UPC #
034449759311
Country of Origin
China

Dimensions

Overall Width (In.)
4.5
Overall Height (In.)
2.25
Width
4.5
Height
2.25
Length
1.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
1.13

Details

Finish
Stainless
Item
Handle Repair Part Faucet
Handle Type
Single Handle Lever
Function
Repair Part
Type
Faucet
Series
Ashlyn®
Weight
0.15 lb
Handle
Single Handle Lever
Mfr. Series
1700SeriesUniversal

Description

Delta Ashlyn Metal Lever Handle Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.