Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP93635SS
Zoro #
G3090308
UPC #
034449890441
Country of Origin
China
Dimensions
Width
2.5
Height
4.88
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
2.5
Overall Height (In.)
4.88
Depth (In.)
3
Length
3
Details
Finish
Stainless
Type
Faucet
Item
Delta Ashton Wand Assembly,Stainless
CEC Compliant
T
Series
Ashton®
Weight
0.686 lb
Function
Repair Part
Mfr. Series
Excluded
Description
Item Delta Ashton Wand Assembly,Stainless
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.