
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41516-CZ
Zoro #
G0871938
UPC #
034449715300
Country of Origin
China
Dimensions
Height
2.19
Width
8.75
Depth (In.)
9.13
Length
9.13
Overall Height (In.)
2.19
Overall Width (In.)
8.75
Manufacturers Warranty Length
Limited 10-year Warranty
Details
Item
Delta Bathsafety Conte Corner Shelf
Finish
Champagne Bronze
Type
Accessory
Series
BathSafety
Weight
2.6 lb
Mfr. Series
Other
Function
Bath Safety
Description
Delta Bathsafety Conte Corner Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.