Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP78354SS
Zoro #
G0893279
UPC #
034449765008
Country of Origin
China
Dimensions
Overall Width (In.)
1.56
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
1.56
Overall Height (In.)
0.38
Width
1.56
Length
1.56
Height
0.38
Details
Item
Trim Repair Part Faucet
Type
Faucet
Weight
0.05 lb
Finish
Stainless
Series
Other
Function
Repair Part
Mfr. Series
Excluded
Description
Delta Bonnet Cap, Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.