Delta Bonnet Nut
Mfr # RP51503
Zoro # G0654921
product price: $30.80
/eaKey Features
Depth (In.)
1.56
Tub and Shower Category
Shower Repair Parts
Overall Width (In.)
1.56
Overall Height (In.)
1.78
Series
Other
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP51503
Zoro #
G0654921
UPC #
-
Country of Origin
United States
Dimensions
Depth (In.)
1.56
Overall Width (In.)
1.56
Overall Height (In.)
1.78
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Item
Miscellaneous Faucet Repair Part
Tub and Shower Category
Shower Repair Parts
Series
Other
Weight
0.03 lb
Product Type
Delta Bonnet Nut
Description
Delta Bonnet Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.