Delta Broadmoor Hose Assembly Spotshield Brushed Nickel (Discontinued)
- Mfr # RP100234SP
- Zoro # G3073858
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100234SP
Zoro #
G3073858
UPC #
034449888967
Country of Origin
China
Dimensions
Overall Height (In.)
52
Width
1.25
Height
52
Overall Width (In.)
1.25
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
1.25
Length
1.25
Details
Finish
Spotshield Brushed Nickel
Type
Faucet
Item
Delta Broadmoor Hose Assembly,Spotshield
Series
Broadmoor®
Weight
0.408 lb
Function
Repair Part
Mfr. Series
Excluded
Description
Delta Broadmoor Hose Assembly,Spotshield
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.