This item is Discontinued.

No Product Image Available

Delta Button - Arrow - RP17154 Knob Handle Polished Brass (Discontinued)

  • Mfr # RP20542PB
  • Zoro # G3074585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP20542PB
Zoro #
G3074585
UPC #
034449260428
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Finish
Polished Brass
Type
Faucet
Item
Delta Button,Arrow,RP17154 Knob Hand
Weight
0.15 lb
Series
Other
Mfr. Series
Excluded
Function
Repair Part

Description

Delta Button,Arrow,RP17154 Knob Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.