Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP51502KS
Zoro #
G3078295
UPC #
034449908863
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
0.88
Height
0.88
Width
1.75
Length
1.75
Overall Width (In.)
1.75
Depth (In.)
1.75
Details
Finish
Black Stainless
Item
Trim Repair Part Faucet
Function
Repair Part
Series
Other
Type
Faucet
Weight
0.028 lb
Mfr. Series
Excluded
Description
Delta Cap, Black Stainless
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.