This item is Discontinued.

No Product Image Available

Delta Carlisle Temperature Knob & Cover - 17 Series Stainless (Discontinued)

  • Mfr # RP52152SS
  • Zoro # G3078593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP52152SS
Zoro #
G3078593
UPC #
034449579278
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Stainless
Type
Faucet
Item
Delta Carlisle Temperature Knob/Cover
Handle Type
Single Handle Lever
Weight
0.065 lb
Series
Carlisleā„¢
Function
Repair Part
Mfr. Series
Excluded
Handle
Single Handle Lever

Description

Delta Carlisle Temperature Knob/Cover

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.