
Delta Cassidy Handle Kit - Wall-Mount Tub Filler Champagne Bronze (Discontinued)
- Mfr # RP100465CZ
- Zoro # G3073928
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100465CZ
Zoro #
G3073928
UPC #
034449902342
Country of Origin
United States
Dimensions
Overall Height (In.)
6.69
Overall Width (In.)
5.13
Width
5.13
Height
6.69
Length
2.5
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
2.5
Details
Finish
Champagne Bronze
Type
Faucet
Item
Delta Cassidy Handle Kit,Wall-Mount Tub
Handle Type
Two Handle Lever
Weight
1.88 lb
Series
Cassidy™
Mfr. Series
Excluded
Function
Repair Part
Handle
Two Handle Lever
Description
Delta Cassidy Handle Kit,Wall-Mount Tub
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.