Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100463RB
Zoro #
G0878177
UPC #
034449902281
Country of Origin
United States
Dimensions
Height
13.5
Width
4
Depth (In.)
4.31
Overall Height (In.)
13.5
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
4
Length
4.31
Details
Item
Delta Cassidy Spout,Wall-Mnt Tub Filler
Finish
Venetian Bronze
Series
Cassidy™
Type
Faucet
Weight
3.25 lb
Mfr. Series
NoLeadBrass
Function
Repair Part
Description
Delta Cassidy Spout,Wall-Mnt Tub Filler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.