This item is Discontinued.

No Product Image Available

Delta Cassidy Wand Assembly-ShieldSpray Venetian Bronze (Discontinued)

  • Mfr # RP90839RB
  • Zoro # G3089644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP90839RB
Zoro #
G3089644
UPC #
034449870948
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
4.5
Width
2.5
Overall Height (In.)
4.5
Overall Width (In.)
2.5
Depth (In.)
3
Length
3

Details

Finish
Venetian Bronze
Type
Faucet
Item
Delta Cassidy Wand Assembly-ShieldSpray
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.8
Series
Cassidy™
Weight
0.344 lb
Function
Repair Part
GPM
1.8
Mfr. Series
Excluded
Handle
Single Handle Lever

Description

Item Delta Cassidy Wand Assembly-ShieldSpray

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.