This item is Discontinued.

No Product Image Available

Delta Collins Metal Lever Handle Kit Arctic Stainless (Discontinued)

  • Mfr # RP84393AR
  • Zoro # G3089364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP84393AR
Zoro #
G3089364
UPC #
034449829250
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Arctic Stainless
Type
Faucet
Item
Delta Collins Metal Lever Handle Kit
Handle Type
Single Handle Lever
Valve Type
DIAMOND(TM) Seal Valve
Number of Holes
1 or 3-hole 8" installation
Weight
0.566 lb
Series
Collins™
Function
Repair Part
Mfr. Series
Excluded
Handle
Single Handle Lever

Description

Delta Collins Metal Lever Handle Kit

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.