Delta Collins Wand Assembly - Mechanical - Pull-Out Arctic Stainless (Discontinued)
- Mfr # RP84397AR
- Zoro # G3089337
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP84397AR
Zoro #
G3089337
UPC #
034449829205
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Finish
Arctic Stainless
Type
Faucet
Item
Delta Collins Wand Assembly,Mechanical
Valve Type
DIAMOND(TM) Seal Valve
Number of Holes
1 or 3-hole 8" installation
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.80
Series
Collins™
Weight
0.59 lb
Mfr. Series
Excluded
Handle
Single Handle Lever
GPM
1.80
Function
Repair Part
Description
Item Delta Collins Wand Assembly,Mechanical
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.