This item is Discontinued.

Delta Delta Commercial 21C: Two Handle Centerset Bathroom Faucet 21C252-TI

Delta Commercial 21C: Two Handle Centerset Bathroom Faucet (Discontinued)

  • Mfr # 21C252-TI
  • Zoro # G6844172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21C252-TI
Zoro #
G6844172
UPC #
55870440593
Country of Origin
Canada

Dimensions

Overall Height (In.)
3.62
Overall Width (In.)
11.54
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Spout Length
5-1/10

Details

Item
Centerset Lavatory Faucet
Finish
Chrome
Series
21C
Flow Rate (GPM)
0.50
Handle Type
Two Handle Blade
CEC Compliant
T
Weight
0.1 lb

Description

Delta Commercial 21C: Two Handle Centerset Bathroom Faucet

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.