This item is Discontinued.

Delta Delta Commercial 26C3: Two Handle Deck-Mount Faucet 26C3133-TI

Delta Commercial 26C3: Two Handle Deck-Mount Faucet (Discontinued)

  • Mfr # 26C3133-TI
  • Zoro # G6512232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26C3133-TI
Zoro #
G6512232
UPC #
55870351097
Country of Origin
Canada

Dimensions

Manufacturers Warranty Length
Commercial 5-year Limited Warranty

Details

Finish
Chrome
Handle Type
Two Handle Lever
Item
Deck-Mount Kitchen Faucet
Flow Rate (GPM)
1.50
Series
26C3
CEC Compliant
T
Weight
0.1 lb

Description

Delta Commercial 26C3: Two Handle Deck-Mount Faucet

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.