This item is Discontinued.

Delta Delta Commercial 27C4 / 27C5 / 27C6: 4" Cast Deckmount 27C4934-LS-TI

Delta Commercial 27C4 / 27C5 / 27C6: 4" Cast Deckmount (Discontinued)

  • Mfr # 27C4934-LS-TI
  • Zoro # G5812135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27C4934-LS-TI
Zoro #
G5812135
UPC #
55870459724
Country of Origin
Canada

Dimensions

Spout Length
6
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Overall Width (In.)
11.04
Overall Height (In.)
11.64

Details

Finish
Chrome
Handle Type
Two Handle Blade
Weight
0.1 lb
Item
Centerset Lavatory Faucet
CEC Compliant
F
Series
27C4 / 27C5 / 27C6
Flow Rate (GPM)
1.50

Description

Delta Commercial 27C4 / 27C5 / 27C6: 4" Cast Deckmount

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.