
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP64240
Zoro #
G0887873
UPC #
034449645690
Country of Origin
China
Dimensions
Height
1.38
Width
1.19
Depth (In.)
0.88
Length
0.88
Overall Height (In.)
1.38
Overall Width (In.)
1.19
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Item
Delta Contemporary Mounting Bracket
Finish
Chrome
Series
Other
Type
Faucet
Weight
0.085 lb
Function
Repair Part
Mfr. Series
Excluded
Description
Delta Contemporary Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.