This item is Discontinued.

Delta Delta Contemporary Mounting Bracket RP64240PN

Delta Contemporary Mounting Bracket (Discontinued)

  • Mfr # RP64240PN
  • Zoro # G0887995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP64240PN
Zoro #
G0887995
UPC #
034449764551
Country of Origin
China

Dimensions

Height
1.38
Width
1.19
Depth (In.)
0.88
Length
0.88
Overall Width (In.)
1.19
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
1.38

Details

Item
Delta Contemporary Mounting Bracket
Finish
Polished Nickel
Type
Faucet
Series
Other
Weight
0.086 lb
Mfr. Series
Excluded
Function
Repair Part

Description

Delta Contemporary Mounting Bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.