This item is Discontinued.

Delta Delta Contemporary Mounting Bracket RP64240SS

Delta Contemporary Mounting Bracket (Discontinued)

  • Mfr # RP64240SS
  • Zoro # G0887959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP64240SS
Zoro #
G0887959
UPC #
034449645706
Country of Origin
China

Dimensions

Height
1.38
Width
1.19
Depth (In.)
0.88
Length
0.88
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
1.38
Overall Width (In.)
1.19

Details

Item
Delta Contemporary Mounting Bracket
Finish
Stainless
Type
Faucet
Series
Other
Weight
0.086 lb
Mfr. Series
Excluded
Function
Repair Part

Description

Delta Contemporary Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.