This item is Discontinued.

No Product Image Available

Delta Demd Electronic BT Gooseneck Lav (Discontinued)

  • Mfr # DEMD-201LF
  • Zoro # G6394624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DEMD-201LF
Zoro #
G6394624
UPC #
055870393608
Country of Origin
Israel

Dimensions

Manufacturers Warranty Length
Commercial 5-year Limited Warranty

Details

Finish
Chrome
Handle Type
Electronic
Series
DEMD
Item
Single Hole Lavatory Faucet
Valve Type
Electronic
Type
Faucet
Flow Rate (GPM)
0.50
CEC Compliant
T
Weight
6.85 lb
GPM
0.50
Mfr. Series
NoLeadBrass
Function
Lavatory
Handle
Electronic

Description

Delta Demd Electronic BT Gooseneck Lav

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.