Shop DELTA
See all product information
Create Account
Delta DESD-751 Deckmount Electronic Soap Dispenser Battery
- Mfr # DESD-751
- Zoro # G6512668
product price:Â
$
644.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Weight
8.0 lb
Series
DEMD
Manufacturers Warranty Length
Limited 3-year Warranty
Handle Type
Electronic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DESD-751
- Zoro #
- G6512668
- UPC #
- 55870454361
- Country of Origin
- Israel
Dimensions
- Manufacturers Warranty Length
- Limited 3-year Warranty
Details
- Item
- Soap Dispenser Dispenser / Dish Accessory
- Finish
- Chrome
- Weight
- 8.0 lb
- Series
- DEMD
- Handle Type
- Electronic
Description
Delta Commercial Demd: Deckmount Electronic Soap Dispenser Battery
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.