This item is Discontinued.

No Product Image Available

Delta Dunsley Wand Assembly-ShieldSpray Spotshield Stainless (Discontinued)

  • Mfr # RP93507SP
  • Zoro # G3090159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP93507SP
Zoro #
G3090159
UPC #
034449873734
Country of Origin
China

Dimensions

Width
2
Height
3.44
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
2
Overall Height (In.)
3.44
Depth (In.)
2.25
Length
2.25

Details

Finish
Spotshield Stainless
Type
Faucet
Item
Delta Dunsley Wand Assembly-ShieldSpray
Series
Dunsley™
Weight
0.512 lb
Mfr. Series
Excluded
Function
Repair Part

Description

Item Delta Dunsley Wand Assembly-ShieldSpray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.