This item is Discontinued.

No Product Image Available

Delta End Cap, Screw/Top Elbow, Polished (Discontinued)

  • Mfr # RP72432PN
  • Zoro # G0890113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP72432PN
Zoro #
G0890113
UPC #
034449764568
Country of Origin
China

Dimensions

Depth (In.)
0.63
Length
0.63
Overall Width (In.)
1.19
Overall Height (In.)
0.69
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
1.19
Height
0.69

Details

Item
Delta End Cap,Screw/Top Elbow,Polished
Type
Faucet
Finish
Polished Nickel
Weight
0.05 lb
Series
Other
Mfr. Series
Excluded
Function
Repair Part

Description

Delta End Cap,Screw/Top Elbow,Polished

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.