Shop All Escutcheons & Flanges
Delta
Delta Escutcheon & Gasket - 3 Hole Chrome
Mfr # RP78358
Zoro # G3088558
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Overall Height (In.) 0.19
- Width 6.38
- Type Faucet
- Overall Width (In.) 6.38
Product Information
- Brand Delta
- MFR # RP78358
- Zoro # G3088558
- UPC # 034449765039
- Country of Origin China
- Category Escutcheons & Flanges
Dimensions
Overall Height (In.) | 0.19 |
Width | 6.38 |
Overall Width (In.) | 6.38 |
Height | 0.19 |
Length | 2.13 |
Depth (In.) | 2.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Description
Delta Escutcheon/Gasket,3 Hole,Chrome
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 3.5 gpf, Rough Brass, Single Flush, Royal 9603 E Flush Valve (3918277)
- CASH VALVE Pressure Relief Valve, 3/8 In, 400 psi (11840-0400)
- SIOUX CHIEF Closet Ring Stnls Stl (886-MR)
- ASCO Valve Rebuild Kit, With Instructions (302284)
- DELTA Delta Escutcheon - 600/1600 Series Tub & Shower Chrome (RP5883)
- DELTA Delta Decal - Hot/Cold - Shower Escutcheon (RP17498)
- DELTA Escutcheon w/ Baseplate and Nuts (RP70714)
- GENOVA PRODUCTS Genova Products 75160 4 x 3 In. Off Closet Flange (385396)
- PROPLUS 3 x 4 PVC Schedule 40 Offset Closet Flange (94848)
- LARSEN SUPPLY CO Price Teardrop Flange (03-1627)
- GROHE Escutcheon, 48165000 (48165000)
- Delta Plumbing Parts & Accessories