This item is Discontinued.

No Product Image Available

Delta Essa Spray Assembly - Pull-Down Matte Black (Discontinued)

  • Mfr # RP80524BL
  • Zoro # G3089163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP80524BL
Zoro #
G3089163
UPC #
034449798747
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Matte Black
Type
Faucet
Item
Delta Essa Spray Assembly,Pull-Down
Handle Type
Single Handle Lever
Series
Essa®
Weight
0.27 lb
Mfr. Series
Excluded
Function
Repair Part
Handle
Single Handle Lever

Description

Item Delta Essa Spray Assembly,Pull-Down

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.