This item is Discontinued.

Delta Delta Hand Shower Base, Roman Tub, Chrome RP41505

Delta Hand Shower Base, Roman Tub, Chrome (Discontinued)

  • Mfr # RP41505
  • Zoro # G0881668
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP41505
Zoro #
G0881668
UPC #
034449498784
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Item
Delta Hand Shower Base,Roman Tub,Chrome
Type
Faucet
Finish
Chrome
Weight
0.177 lb
Series
Other
Function
Repair Part
Mfr. Series
Excluded

Description

Delta Hand Shower Base,Roman Tub,Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.