This item is Discontinued.

Delta Delta Hand Shower w/Transfer Valve, Roman RP14979SS

Delta Hand Shower w/Transfer Valve, Roman (Discontinued)

  • Mfr # RP14979SS
  • Zoro # G0878746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP14979SS
Zoro #
G0878746
UPC #
034449633512
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Delta Hand Shower w/Transfer Valve,Roman
Type
Faucet
Finish
Stainless
Weight
4.95 lb
Series
Other
Handle Type
Single Handle Lever
CEC Compliant
T
Flow Rate (GPM)
1.75
GPM
1.75
Handle
Single Handle Lever
Mfr. Series
Excluded
Function
Showering Component

Description

Delta Hand Shower w/Transfer Valve,Roman

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.