Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP76953BL
Zoro #
G3087937
UPC #
034449854511
Country of Origin
China
Dimensions
Height
3.75
Overall Height (In.)
3.75
Width
3.75
Overall Width (In.)
3.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
0.75
Length
0.75
Details
Finish
Matte Black
Item
Delta Handle/Valve Cartridge Matte B
Handle Type
Single Handle Lever
Type
Faucet
Number of Holes
Single hole wall mount installation
Weight
0.4 lb
Series
Other
Function
Repair Part
Handle
Single Handle Lever
Mfr. Series
Excluded
Description
Delta Handle/Valve Cartridge Matte B
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.