Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP63194KS
Zoro #
G3082188
UPC #
034449908887
Country of Origin
China
Dimensions
Overall Width (In.)
1.75
Overall Height (In.)
4.5
Height
4.5
Width
1.75
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
3
Length
3
Details
Finish
Black Stainless
Type
Faucet
Item
Delta Handle, Black Stainless
Handle Type
Single Handle Lever
Weight
0.47 lb
Series
Other
Mfr. Series
Excluded
Function
Repair Part
Handle
Single Handle Lever
Description
Delta Handle, Black Stainless
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.